This item is Discontinued.

Powerstar PowerStar PM20-BS-HD-1 Harley-Davidson Ytx20-Bs Battery PM20-BS-HD-1

PowerStar PM20-BS-HD-1 Harley-Davidson Ytx20-Bs Battery (Discontinued)

  • Mfr # PM20-BS-HD-1
  • Zoro # G004115745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM20-BS-HD-1
Zoro #
G004115745
UPC #
747925088576
Country of Origin
China

Description

Features
  • PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical
  • PowerStar makes the highest quality Sealed lead acid battery
  • PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance
  • Maintenance Free
  • Sealed AGM Motorcycle Battery
  • Fits For - Harley-Davidson YTX20-BS
  • Dimension - 6.88 x 6.1 x 3.38 in.
  • Item Weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.