This item is Discontinued.

Powerstar PowerStar PM20L-BS-HD-1000 Ytx20L-Bs-Hd Motorcycle Battery Heavy Duty PM20L-BS-HD-1000

PowerStar PM20L-BS-HD-1000 Ytx20L-Bs-Hd Motorcycle Battery Heavy Duty (Discontinued)

  • Mfr # PM20L-BS-HD-1000
  • Zoro # G704202042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM20L-BS-HD-1000
Zoro #
G704202042
UPC #
-
Country of Origin
China

Description

Features
  • PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical
  • PowerStar makes the highest quality Sealed lead acid battery
  • PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance
  • Maintenance Free
  • Sealed AGM Motorcycle Battery
  • Fits For - Model YTX20L-BS-HD
  • Dimension - 6.89 x 6.1 x 3.43 in.
  • Item Weight - 15 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.