This item is Discontinued.

Powerstar PowerStar PM7B-BS-21 YT7B-BS CT7B-4 AGM Motorcycle ATV Battery for Yamaha Zume 125 TTR250 PM7B-BS-21

PowerStar PM7B-BS-21 YT7B-BS CT7B-4 AGM Motorcycle ATV Battery for Yamaha Zume 125 TTR250 (Discontinued)

  • Mfr # PM7B-BS-21
  • Zoro # G704117346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM7B-BS-21
Zoro #
G704117346
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery.
YTX7B-BS for 12V 6AH Sealed AGM Battery for Motorcycle Replaces 12V7BB, 44153, 499095, BT7B4, CYT7BBS, FAYTZ7S, GT7B4, M62T7B, PT7B4, YB7BBS, YT7BBS

Fits For
  • Yamaha Zume 125 TTR250
Features
  • Dimension - 5.75 x 3.51 x 3.5in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.