This item is Discontinued.

Powerstar PowerStar PM9A-BS-108 9-B Battery for Yuasa-YB9-B PM9A-BS-108

PowerStar PM9A-BS-108 9-B Battery for Yuasa-YB9-B (Discontinued)

  • Mfr # PM9A-BS-108
  • Zoro # G404115437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM9A-BS-108
Zoro #
G404115437
UPC #
747925103682
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery.

Fits For
  • Battery for Yuasa-YB9-B
Features
  • Dimension - 5.31 x 2.95 x 5.47in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.