This item is Discontinued.

Powerstar PowerStar PM9A-BS-7 Replacement UB9-B YB9-B 12N9-4B-1 12V 9AH Lawn Garden Mower Battery PM9A-BS-7

PowerStar PM9A-BS-7 Replacement UB9-B YB9-B 12N9-4B-1 12V 9AH Lawn Garden Mower Battery (Discontinued)

  • Mfr # PM9A-BS-7
  • Zoro # G704115663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM9A-BS-7
Zoro #
G704115663
UPC #
747925103828
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery.

Fits For
  • Replacement UB9-B YB9-B 12N9-4B-1 12V 9AH Lawn Garden Mower Battery
Features
  • Dimension - 5.31 x 2.95 x 5.47in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.