This item is Discontinued.

Powerstar PowerStar PM9A-BS Motorcycle Battery Replaces UTX9A-BS PM9A-BS

PowerStar PM9A-BS Motorcycle Battery Replaces UTX9A-BS (Discontinued)

  • Mfr # PM9A-BS
  • Zoro # G904117429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM9A-BS
Zoro #
G904117429
UPC #
747925101466
Country of Origin
China

Description

Features
  • 100% compatible.
  • Advanced AGM Technology.
  • Sealed - Maintenance Free.
Replaces

Energizer-2071980, GNB-9-B, GS-JSB-GM9Z-4B, GS-ZYI-CB9-B, Interstate-YB9-B, Koyo-YB9-B, Motocross-M329BY, Napa-740-1858, Power-Sonic-CB9-B, Sears-44356, Yacht-CB9-B, Yuasa-YB9-B, UTX9A-BS.

  • Dimension - 5.31 x 5.47 x 2.95 in.
  • Item Weight - 7 lbs.
Fits For
  • Aprilia Motorcycle, Benelli Motorcycle, Cagiva Motorcycle, Dealim Motorcycle, Fantic Motors Motorcycle,Gilera Motorcycle, Honda Motorcycle, Italjet Motorcycle,Malaguti Motorcycle, Piaggio (Vespa) Motorcycle,Triumph Motorcycle.
  • Motorcycle:.
    • Kawasaki A1 Series, A7 Series, BN125 Eliminator, H1 Series. Honda CB160 Sport, CB175 Super Sport, CB200, CB200T, CB400TI Hawk I, CL160 Scrambler, CL175 Scrambler, CL200 Scrambler, CM200T Twinstar, CM250C Custom, VTR250 Interceptor VTR.
  • Scooter:.
    • Honda CH125 Elite, CH150 Elite Deluxe. Aprilia Scarabeo ST.
  • Riding Mower:.
    • Montgomery Ward 99 & Under Series. Allis - Chalmers 405, 508. Bolens Husky 728, Husky 770, Husky 829. Troy Built Pony ( after 1996). Garden Way Pony ( after 1996). Jacobsen 42642, 43020, 43032, 43037, 43043, Javelin, MK11, RE-8E. Homelite 42642, 43020, 43032, 43037, 43043, Javelin, MK11, RE-8E. Hustler 42642, 43020, 43032, 43037, 43043, Javelin, MK11, RE-8E. Roper 96444, 96927, 96941, K522, K852, K832. Simplicity 3008, 3008-3, 99075.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.