This item is Discontinued.

Powerstar PowerStar PS-680-429 Sealed UTX20L YTX20L-BS GTX20L-BS CTX20L-BS YB16CLB Upgrade Harley 65989-97A Battery PS-680-429

PowerStar PS-680-429 Sealed UTX20L YTX20L-BS GTX20L-BS CTX20L-BS YB16CLB Upgrade Harley 65989-97A Battery (Discontinued)

  • Mfr # PS-680-429
  • Zoro # G304115414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-680-429
Zoro #
G304115414
UPC #
844199083853
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Sealed UTX20L YTX20L-BS GTX20L-BS CTX20L-BS YB16CLB Upgrade Harley 65989-97A Battery
  • Sealed maintenance free batteries exclusively
  • Sealed 270 CCA
  • 100% compatible advanced AGM technology
  • No acid to add or maintain
  • Will last up to three times longer than conventional batteries
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 18Ah
  • Voltage: 12V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.