This item is Discontinued.

Powerstar PowerStar PS-680-455 Replacement Battery for 1998 to 2004 Victory V92C Classic Cruiser 1507CC Motorcycle PS-680-455

PowerStar PS-680-455 Replacement Battery for 1998 to 2004 Victory V92C Classic Cruiser 1507CC Motorcycle (Discontinued)

  • Mfr # PS-680-455
  • Zoro # G004115691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-680-455
Zoro #
G004115691
UPC #
840894106811
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • No acid to add or maintain
  • Sealed 270 CCA
  • 100% compatible advanced AGM technology sealed
  • Maintenance free powerstar brand batteries exclusively
  • 2 Years Warranty
Fits:
  • 1998 to 2004 Victory V92C Classic Cruiser 1507CC Motorcycle
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 18Ah
  • Voltage: 12V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.