This item is Discontinued.

Powerstar PowerStar PS-680-49 Replacement By Replaces Odyssey PC545 Drycell Battery PS-680-49

PowerStar PS-680-49 Replacement By Replaces Odyssey PC545 Drycell Battery (Discontinued)

  • Mfr # PS-680-49
  • Zoro # G404117745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-680-49
Zoro #
G404117745
UPC #
747925088354
Country of Origin
China

Description

Features
  • PowerStar valve regulated sealed lead acid batteries are easy to handle, rugged and economical.
  • PowerStar makes the highest quality Sealed lead acid battery only at Bigtime battery.
  • PowerStar 12 Volt 18Ah Sealed lead acid battery for YTX20L-BS High Performance.
  • Maintenance Free.
  • Sealed AGM Motorcycle Battery.
  • Replacement for - Odyssey PC545 Drycell Battery
  • Dimension - 6.89 x 6.1 x 3.43 in.
  • Item weight - 15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.