This item is Discontinued.

Powerstar PowerStar PS-680-490 Yamaha Big Bear 400 4x4 YFM400F ATV Battery PS-680-490

PowerStar PS-680-490 Yamaha Big Bear 400 4x4 YFM400F ATV Battery (Discontinued)

  • Mfr # PS-680-490
  • Zoro # G404115840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-680-490
Zoro #
G404115840
UPC #
649664876257
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Yamaha Big Bear 400 4x4 YFM400F ATV Battery
  • No acid to add or maintain
  • 100% compatible advanced AGM technology
  • Maintenance free powerstar brand batteries exclusively
  • 2 Years Warranty
Specifications
  • Terminal Type: Nut & Bolt
  • Amperage: 12Ah
  • Voltage: 15V
  • Dimension: 3.43" H x 6.1" W x 6.89" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.