PowerStar PS12-7-QTY2-11 12V 7Ah APC Smart-Ups RBC5 Replacement Battery Kit - Pack of 2

  • Mfr # PS12-7-QTY2-11

  • Zoro # G803731641


product price:  $94.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS12-7-QTY2-11
Zoro #
G803731641
UPC #
840894160073
Country of Origin
China

Details

Item
UPS Battery

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • APC Smart-UPS RBC5 Replacement Battery Kit - 2 Per Pack
  • 2 per pack
  • Used in APC, and computer backups
  • Pack of 2
  • 3 Years Warranty
Specifications
  • Amperage: 7Ah
  • Voltage: 12V
  • Dimension: 2.56" H x 3.72" W x 5.95" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.