
PS12-22-226 12V 22Ah Scooter Battery D5745 40648 Ub12180 Wp1 (Discontinued)
- Mfr # PS12-22-226
- Zoro # G804117703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PS12-22-226
Zoro #
G804117703
UPC #
-
Country of Origin
China
Description
Features
- Replacement 12V 22AH Battery
- AGM type
- 3 Year Warranty
- Deep Cycle Battery - 22H battery with nut and bolt terminals to be provided
- Acceptable for use with Scooters, Back Up power etc.
- Used in Fire Alarms Security Systems/Alarms, UPS Battery BackUp, Exit Signs/Emergency Lighting, Testing Equipment, Electric Scooters, Mobility Wheelchairs, Electric Gates
- Replaces Power sonic PS-12150 Power sonic PS-12180 Panasonic (Matsushita) LC-R12V17P Panasonic (Matsushita) LC-RD1217P Panasonic (Matsushita) LC-X1220P Panasonic (Matsushita) LC-X1220AP Sonnenschien A212/15G Sonnenschien A512/16.0SR CSB/Prism EVX-12170 CSB/Prism GP12150 CSB/Prism GP12170 Eagle Picher CFM12V18 GS Storage (Portalac) PE12V18B1 GS Storage (Portalac) PX12180 GS Storage (Portalac) PWL12V15 Hitachi HP15-12 Hitachi HP17-12 Johnson ControlsJC12150 Johnson Controls KB12170 Yuasa NP18-12B Yuasa NP20-12 Yuasa NPG18-12 Yuasa NPH16-12 Yuasa NPX-80 12 volt 15 Ah 12 volt 16 Ah 12 volt 17 Ah 12 volt 18 Ah 12 volt 19 Ah 12 volt 20 Ah
- For D5745 40648 UB12180 WP1
- Dimension - 7.13 x 6.26 x 3.03 in.
- Item Weight - 13 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.