This item is Discontinued.

Powerstar PS12-22-247 12V 22Ah CB19-12 Sealed Lead Acid AGM Rechargeable Deep Cycle Battery PS12-22-247

PS12-22-247 12V 22Ah CB19-12 Sealed Lead Acid AGM Rechargeable Deep Cycle Battery (Discontinued)

  • Mfr # PS12-22-247
  • Zoro # G704117704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS12-22-247
Zoro #
G704117704
UPC #
-
Country of Origin
China

Description

Features
  • Type - Battery
  • Voltage - 12V
  • Capacity - 22Ah
  • Deep Cycle Battery - 22H battery with nut and bolt terminals to be acceptable for use with Scooters, Back Up power etc.
  • CB19-12 Sealed Lead Acid AGM Rechargeable Deep Cycle Battery
  • Dimensions - 7.13 x 6.26 x 3.03 in.
  • Item Weight - 13 lbs.
Applications
  • Fire Alarms
  • Security Systems/Alarms
  • UPS Battery BackUp
  • Exit Signs/Emergency Lighting
  • Testing Equipment
  • Electric Scooters
  • Mobility Wheelchairs
  • Electric Gates.
Replacement For
  • Powersonic PS-12150
  • Powersonic PS-12180
  • Panasonic (Matsushita) LC-R12V17P
  • Panasonic (Matsushita) LC-RD1217P
  • Panasonic (Matsushita) LC-X1220P
  • Panasonic (Matsushita) LC-X1220AP
  • Sonnenschien A212/15G
  • Sonnenschien A512/16.0SR
  • CSB/Prism EVX-12170
  • CSB/Prism GP12150
  • CSB/Prism GP12170
  • Eagle Picher CFM12V18
  • GS Storage (Portalac) PE12V18B1
  • GS Storage (Portalac) PX12180
  • GS Storage (Portalac) PWL12V15
  • Hitachi HP15-12
  • Hitachi HP17-12
  • Johnson ControlsJC12150
  • Johnson Controls KB12170
  • Yuasa NP18-12B Yuasa NP20-12
  • Yuasa NPG18-12
  • Yuasa NPH16-12
  • Yuasa NPX-80
  • 12 volt 15 Ah
  • 12 volt 16 Ah
  • 12 volt 17 Ah
  • 12 volt 18 Ah
  • 12 volt 19 Ah
  • 12 volt 20 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.