This item is Discontinued.

Powertac Black Rechargeable Led Tactical Handheld Flashlight WARRIOR

Black Rechargeable Led Tactical Handheld Flashlight (Discontinued)

  • Mfr # WARRIOR
  • Zoro # G5213941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WARRIOR
Zoro #
G5213941
UPC #
-
Country of Origin
China

Dimensions

Length
6.00 in
Body Dia.
25.40 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A or 18560

Details

Flashlight Grade
Tactical
Number of Batteries
1
Flashlight Battery Type
NiCd
Body Color
Black
Rechargeable
Yes
Lamp Type
Led
Safety Rated
Not Safety Rated
Battery Burn Time
1.5/13 hr
Light Output Modes
High / Medium / Low
Special Light Output Mode
Strobe
Lens Material
Glass
Water Penetration Rating
IPX11
Batteries Included
No
Lumens
1050
Item
Handheld Flashlight
Weight with Batteries
1.95 lb
Lamp Life
50,000 hr
Beam Distance
400m
Switch Type
Push Button
Flashlight Beam Type
Fixed
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size CR123A or 18560, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 1.95 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.