14in Cold Saw Blade, 1in Arbor, 66T TCG Cemented Carbide Teeth - 1600 Max RPM, 2PK

  • Mfr # 14014-P2

  • Zoro # G622706745


product price:  $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Width
15.35 in
Length
16.3 in
Material
Tool steel
For Use With
Cold Saw
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14014-P2
Zoro #
G622706745
UPC #
843441151906
Country of Origin
China

Dimensions

Width
15.35 in
Length
16.3 in
Height
0.48 in
Size
14 in

Details

Item
Chop Saw Blades
Material
Tool steel
For Use With
Cold Saw
Color
Multi-color
Application
Cutting

Description

Unleash Multi-Material Cutting Power: The Chop Saw Blade That Does It All. Introducing 14-Inch Multi-Material Chop Saw Blade by POWERTEC. Tired of switching blades for different materials? This 14in Chop Saw Blade is your solution for effortless cutting through wood, steel, aluminum, and plastic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.