24" Straight Edge Guide & 7-1/4" 24T Circular Saw Blade Kit, 5/8" Arbor, ATB Carbide Teeth
- Mfr # 72279
- Zoro # G722970732
product price:Â
$
43.99
/ea
Key Features
Color
Muiti color
Kerf
1.8 mm
For Use With
Circular Saw
Arbor Size
5/8 in
Tooth Grind
ATB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72279
- Zoro #
- G722970732
- UPC #
- 843441156154
- Country of Origin
- Taiwan, Province of China
- Item
- Circular Saw Guides
- Color
- Muiti color
- Kerf
- 1.8 mm
- For Use With
- Circular Saw
- Tooth Grind
- ATB
- Application
- Sawing
- Max. RPM
- 7000 RPM
- Material
- Tungsten Carbide, Aluminum
- Number of Teeth
- 24T
Dimensions
- Arbor Size
- 5/8 in
- Size
- 24 in & 7-1/4 in
- Length
- 24 in
Description
POWERTEC 24" Straight Edge Clamp Saw Guide & 7-1/4" Circular Saw Blade This adjustable 24-inch guide ensures flawless, straight cuts for woodworking, cabinetry, and panel glue-ups. Featuring a quick-locking clamping system, it secures tightly onto your material, providing a stable guide for circular saws, routers, jointers, and more. Paired with the clamp guide, this tungsten carbide-tipped saw blade delivers sharp, precise cuts with minimal splintering. Designed with an Alternate Top Bevel (ATB) tooth pattern, Teflon coating, and expansion slots, it ensures smooth operation, reduced friction, and extended blade life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.