Shop POWERTEC
See all product information
Create Account
14in Cold Saw Blade, 1in Arbor Metal Saw Blades, 66T TCG Cemented Carbide Teeth - 1600 Max RPM
- Mfr # 14014
- Zoro # G922706773
product price:Â
$
65.99
/ea
Key Features
For Use With
Cold Saw
Max. RPM
1,600 RPM
Size
14 in
Length
16.3 in
Thickness
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14014
- Zoro #
- G922706773
- UPC #
- 843441149309
- Country of Origin
- China
- Item
- Chop Saw Blades
- Number of Teeth
- 66 T
- For Use With
- Cold Saw
- Max. RPM
- 1,600 RPM
- Color
- Multi color
- Kerf
- 2.2 mm
- Tooth Form
- TCG
- Material
- Ceramic Carbide Alloy
- Application
- Cutting
Dimensions
- Size
- 14 in
- Length
- 16.3 in
- Thickness
- 0.24 in
- Width
- 15.35 in
- Arbor Hole Size
- 1 in
Description
14" Cold Saw Blade is designed for use with low-RPM cold saws and chop saws, combines 66-tooth count with Triple Chip Grind (TCG) geometry.
- SPEC: 14" cold saw blade features 66 teeth with a TCG (Triple Chip Grind) tooth form, a 1" arbor, and a 2.2mm kerf, designed for smooth and precise cuts. It has a maximum RPM of 1,600 for high-performance cutting applications.
- CEMENTED CARBIDE TEETH: Cemented carbide teeth are used to create industrial-strength, wear-resistant teeth. These teeth offer superior wear and heat resistance, minimal sparks during cutting, and a longer lifespan with consistent cutting performance.
- REDUCED-SPARK METAL CUTTING: Engineered for cooler, cleaner cuts, this cold saw blade produces significantly fewer sparks than abrasive cutoff wheels. Its low-RPM design, precision ceramic carbide alloy teeth, and efficient chip removal carry heat away from the workpiece, reducing airborne debris and improving safety.
- 66 TOOTH: The 66-tooth cold saw blade is ideal for cutting mild steel and thinner metals. With a higher tooth count, it makes finer cuts that require less force, reduce vibration, and provide a smoother finish. Do not use on galvanized, hardened, or high carbon steel.
- TCG TOOTH DESIGN: Triple Chip Grind (TCG) geometry combines a trapezoidal tooth and a flat-top raker tooth to distribute cutting forces more evenly. This durable tooth pattern reduces tooth wear and chipping while delivering smoother, cleaner cuts and extended blade life.
- NON-STICK COATING: Coated with a teflon finish, which helps reduce friction and prevent gumming, ensuring smoother cuts and less heat buildup. This coating minimizes the risk of burning, extending the blade's life.
- LASER-CUT STABILIZER VENTS: Precision-engineered vents trap noise and vibration while helping keep the blade cool. This design reduces heat-related blade expansion and warp, delivering smoother, quieter cuts and improved cutting accuracy.
- COMPATIBLE WITH LOW-RPM SAWS: Fits 14" cold saws and chop saws with a 1" arbor. Always verify that your machine's maximum operating speed is equal to or lower than the blade's 1,600 RPM rating.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.