Shop POWERTEC
See all product information
Create Account
7-1/4 in. x 24-Tooth, 5/8 in. Arbor, Fast Crosscutting Blade for Circular Saws & Track Saws, 2PK
- Mfr # 14015-P2
- Zoro # G322970811
product price:Â
$
21.99
/pk of 2, $11.00/ea
Key Features
Max. RPM
7,000 RPM
Arbor Size
5/8 in
Application
Sawing
Number of Teeth
24T
Color
Muiti color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14015-P2
- Zoro #
- G322970811
- UPC #
- 843441149231
- Country of Origin
- China
- Max. RPM
- 7,000 RPM
- Application
- Sawing
- Number of Teeth
- 24T
- Color
- Muiti color
- Tooth Grind
- ATB
- For Use With
- Circular Saw
- Material
- Tungsten Carbide
- Item
- Circular Saw Blades
- Kerf
- 1.8 mm
Dimensions
- Arbor Size
- 5/8 in
- Size
- 7-1/4 in
Description
Introducing the 7-1/4" Circular Saw Blade- a perfect blend of durability, precision, and high performance for all your cutting needs. Crafted with tungsten carbide teeth and an ATB (Alternate Top Bevel) tooth design, this blade ensures smooth, clean cuts with minimal splintering. The non-stick Teflon coating minimizes friction and prevents gumming, enhancing efficiency and extending the blade's lifespan. Advanced expansion slots manage heat buildup to prevent warping, while stabilizer vents reduce noise and vibrations, delivering quieter and more stable operation. With a maximum RPM of 7,000, this blade is built for demanding tasks like ripping, framing, and finish work, offering exceptional longevity - lasting up to five times longer than standard steel blades.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.