Shop POWERTEC

16in x 3-1/2in Band Saw Fence - Resaw Fence Attachment for Bandsaw Tables & Drill Press

  • Mfr # 72260
  • Zoro # G722706799

product price: 
$
72.69
/ea

Key Features

Length
4.34 in
Width
3.08 in
Material
Nylon
Overall Height
17.13 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72260
Zoro #
G722706799
UPC #
843441159223
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.34 in
Width
3.08 in
Overall Height
17.13 in

Details

Item
Circular Saw Guides
Material
Nylon
Color
Black
For Use With
Bandsaw Table

Description

POWERTEC 72260 16in x 3-1/2in Band Saw Fence Attachment. The POWERTEC 72260 delivers essential resawing precision in a compact fence-only format made for users who already own a POWERTEC straight edge clamp. This aluminum guide fence measures 16in in length and 3-1/2in in height, offering excellent support for vertical cutting tasks and keeping workpieces firmly in position. Built from premium anodized aluminum with a reinforced nylon base, the fence delivers outstanding strength, corrosion resistance, and durability for daily shop use. Designed for precision, it allows for alignment adjustments between the fence and your table surface, ensuring reliable and square cuts. With dual T-tracks on the top and side, the system offers full expandability with POWERTEC flip stop blocks and custom jig components making it an adaptable, customizable solution for resawing and repetitive cut setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.