Shop POWERTEC
See all product information
Create Account
4 in Integrated Blast Gate Clog Resistant, Anti Gap Tapered ABS Plastic Fitting (Patented)
- Mfr # 70295
- Zoro # G024152744
product price:
$
14.99
/ea
Key Features
Color
Orange
Material
ABS Plastic
Application
Woodworking Dust Collection Systems
Size
4 in
For Use With
Dust Collector, Dust Collection Fittings, Dust Collection Hose, Shop Vac, Hose Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70295
- Zoro #
- G024152744
- UPC #
- 843441163749
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 4 in
Details
- Item
- Blast Gates
- Color
- Orange
- Material
- ABS Plastic
- Application
- Woodworking Dust Collection Systems
- For Use With
- Dust Collector, Dust Collection Fittings, Dust Collection Hose, Shop Vac, Hose Clamp
Description
Introducing the Patented Integrated Blast Gate for Dust Collection by POWERTEC. This 4” blast gate is intended to enhance your workshop dust collection system by serving as an air flow director and regulating source from one machine to another. And it does so without many of the issues commonly associated with inferior quality or non-responsive metal blast gates. The Perfect Upgrade to Your Woodworking Dust Collection System: It features a single body molded construction that offers a tapered, tight and secure fit that comes without a massive gap - helping to eliminate air leakage and reduced suction. It’s also possesses a seamless sliding gate that not only produces smooth sliding action, but delivers a firm stop when opened. Its ramped design helps keep dust out, creating an anti-clogging profile that promotes improved workflow and consistent results. Premium Quality Build: The blast gate is made with industrial strength ABS plastic, which is well known to most woodworking professionals for it impressive tensile strength, ability to withstand high impact, plus a resistance to heat under heavy usage conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.