2'' Leveling Casters with Adjustable Ratcheting Handles, Retractable and Swivel Castors, 4PK
- Mfr # 17300N
- Zoro # G915235266
Key Features
Specifications
Product Information
- MFR #
- 17300N
- Zoro #
- G915235266
- UPC #
- 843441126799
- Country of Origin
- China
Dimensions
- Width
- 2-7/8 in
- Mounting Plate Size
- 2 in
- Mounting Plate Length
- 2-7/8 in
Details
- Color
- Multicolor
- Material
- Steel
- Load Capacity
- 1750 lb
Description
Introducing the 2-Inch Leveling Casters Set of 4 POWERTECThese heavy-duty casters are perfect for a wide range of applications, from moving heavy workbenches to woodworking machines. With their 360-degree rotatable swivel caster wheels and retractable leveling feet, these casters provide smooth, seamless movement and unmatched stability.Each retractable caster is made with steel frame and PP wheel. This makes them sturdy and tough, capable of supporting a total weight of up to 1750 lbs. The casters are also equipped with a ratchet lever for easy height adjustment, plus a reverse switch to move freely so you can easily customize them to your specific needs.This leveling caster set is the perfect solution for anyone who needs a versatile, easy-to-use, and durable set of casters. They're perfect for use in a wide range of industries, including manufacturing, healthcare, and retail. With their sleek design and high-quality construction, POWERTEC casters are sure to make a lasting impression.
- • INCLUDES: (4) 2" Leveling Casters
- • APPLICATIONS: Retractable leveling casters are durable and versatile, suitable for a wide range of uses including heavy workbenches, kitchen islands, machine equipment, and communications equipment
- • FEATURES: Casters are equipped with a ratchet arm for easy height adjustment. This ergonomic design has been engineered to enhance efficiency and reduce effort when adjusting the height of the retractable leveling machine caster. Plus, the leveling feet on the casters make sure precision instruments stay stable and secure
- • 360-DEGREE ROTATION: Swivel caster wheels can rotate 360 degrees, allowing smooth and seamless movement to make it easy for you to move the equipment in any direction
- • PREMIUM BUILD: These 2" casters can support up to 1750 lbs and have retractable wheels. Each heavy duty caster is made with steel frame, diecast aluminum alloy body and PP wheel. The materials are durable and wear-resistant, making the casters long-lasting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.