Shop POWERTEC
See all product information
Create Account
1-1/2 in. Swivel Plate Caster Wheels, Low Profile, Rubber Base Castor Wheels, 8PK
- Mfr # 17209-P2
- Zoro # G023390758
product price:Â
$
19.99
/pk of 8, $2.50/ea
Key Features
Wheel/Tread Material
Rubber, Steel
Mounting Plate Size
1-11/16" x 2-3/8"
Load Capacity
40 lbs / per
Wheel/Tread Color
Muiti color
Wheel Width
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17209-P2
- Zoro #
- G023390758
- UPC #
- 843441129264
- Country of Origin
- China
- Wheel/Tread Material
- Rubber, Steel
- Item
- Casters
- Load Capacity
- 40 lbs / per
- Wheel/Tread Color
- Muiti color
Dimensions
- Mounting Plate Size
- 1-11/16" x 2-3/8"
- Wheel Width
- 29/32 in
Description
The POWERTEC 17209-P2N 1-1/2-Inch Low Profile Rubber Swivel Casters, 8-Pack allows you to easily and smoothly move your workstations, supply-carts, and workbenches to any desired work-area location. Constructed of hard rubber and zinc-plated steel, these durable, high-performing components provide the ultimate in smooth, quiet, controlled mobility. Because these casters deliver a smooth swiveling action (360-degrees capacity) you can move your work stand in any direction with ease. Each caster has a weight-bearing capacity of 40 lbs. (160 lbs. for set of 4), so this handy set is perfect for your light-duty applications. Ideal for use on hard flooring such as cement, tile, wood, ceramic and linoleum, etc. Please note, these are utility grade casters, and the wheels are not suitable for inside home use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.