Shop POWERTEC
See all product information
Create Account
24, 36, 50 Inch Circular Saw Guide/Straight Edge Guide Set for Router Tool, Jigsaw, Circular Saw
- Mfr # 71708
- Zoro # G422970735
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Size
Assorted size
Material
Aluminum
Color
Muiti color
For Use With
Rotary saws, jig saws, circular table saws, routers and jointers
Length
Assorted size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71708
- Zoro #
- G422970735
- UPC #
- 843441153443
- Country of Origin
- Taiwan, Province of China
- Material
- Aluminum
- Color
- Muiti color
- For Use With
- Rotary saws, jig saws, circular table saws, routers and jointers
- Item
- Circular Saw Guides
Dimensions
- Size
- Assorted size
- Length
- Assorted size
Description
Tthe Straight Edge Clamp Saw Guide 24", 36", and 50" Set by POWERTEC This versatile tool set is perfect for woodworkers of all levels. They offer a simple locking system that ensures that these straight edge clamps mount quickly and easily to your material to guide your router or circular saw for a perfectly straight edge every time. They are a space-saving, all-in-one solution that will help you get the straightest cuts possible.With its easy-to-use design, you can get perfectly straight cuts every time.Each guide comes with one adjustable clamp and one fixed clamp that hold the workpiece securely and can be used for custom story stick applications. When clamped, the contractor guides show no play, and tightly maintains its grip.These all-in-one clamp guides are adjustable to work over the full range up to 24 inches, 36 inches and 50 inches, and it has two double cut T-tracks on each guide that accepts 1/4"-20 T-bolts, 5/16"-18 T-bolts and 1/4"-20 Hex bolts. You can use the guide with a wide range of tools and you can be sure that it will meet your needs, including rotary saws, jig saws, circular table saws, routers and jointers. Also great for stacking glue panels without worrying about them tipping and crashing to the floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.