Shop POWERTEC
See all product information
Create Account
24 Inch Aluminum Straight Edge, Precision Machinist Tool, .001" Tolerance
- Mfr # 72330
- Zoro # G522970772
product price:Â
$
35.55
/ea
Key Features
Width (In.)
2 in
Tolerance
0.001 in
Material
Aluminum
Color
Silver
Length (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72330
- Zoro #
- G522970772
- UPC #
- 843441159247
- Country of Origin
- Taiwan, Province of China
- Tolerance
- 0.001 in
- Material
- Aluminum
- Color
- Silver
- Item
- Straight Edges
Dimensions
- Width (In.)
- 2 in
- Length (In.)
- 24 in
- Size
- 24 in
Description
The POWERTEC 72330 24 Inch Aluminum Straight Edge Precision machinist tool engineered with .001" accuracy over its full 24" length, making it ideal for checking surface flatness, tuning woodworking machines, and performing automotive or metalworking inspections. Constructed from a solid piece of anodized aluminum, it delivers long-lasting durability with a 2" tall, 5/16" thick profile that stands upright for hands-free adjustments, ensuring reliable accuracy and professional results across a wide range of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.