2in Caster Wheels Set, 2 w/ Brake, 350 lbs Cap. 360° Swivel, Plate Mounted, PU Castor Wheels

  • Mfr # 17219

  • Zoro # G022706819


product price: $16.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17219
Zoro #
G022706819
UPC #
843441156109
Country of Origin
China

Description

Effortless Mobility, Heavy-Duty Support. Introducing the 2 Inch Plate Mounted Caster Wheels Set by POWERTEC.Whether you're upgrading your furniture, building a custom cart, or enhancing your workbench, these caster wheels provide the perfect combination of strength, stability, and maneuverability.Smooth and Silent Rolling.: Featuring durable polyurethane (PU) wheels and precision double ball bearings, these casters glide quietly and smoothly across various surfaces, including concrete, tile, wood floors, and carpets.Heavy-Duty Construction.: Built with a solid steel construction and a protective anti-rust coating, these caster wheels are designed for heavy-duty applications. Each caster supports up to 88 lbs of dynamic load capacity, providing a total of 350 lbs for the set.360° Swivel Action with Dual Locking Brakes.: Enjoy effortless maneuverability with the 360-degree swivel action. The dual-locking brake feature secures both the wheel rotation and swivel motion, ensuring stability and preventing unwanted movement.Versatile Applications: These caster wheels are ideal for a wide range of uses, including:
  • Furniture: Upgrade your sofas, chairs, tables, and more.
  • Carts Dollies: Create custom carts and dollies for effortless transportation of heavy items.
  • Workbenches: Enhance your workbench with mobility, making it easier to reposition and access your workspace.
  • Industrial Equipment: Improve the mobility of heavy machinery, assembly line workstations, and other industrial equipment.
POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.