Zoro Homepage

3'' Dual Locking Swivel Casters & Polyurethane Gray Caster Wheels 220 Lbs Per Wheel, 20PK

  • Mfr # 17208-Case5N

  • Zoro # G215235263


product price: $172.99
/pk 20, $8.65/ea
Free Shipping & Returns

Key Features

Mounting Plate Size
3 in
Color
Multicolor
Width
3.74 in
Material
Polyurethane, Steel
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17208-Case5N
Zoro #
G215235263
UPC #
843441144823
Country of Origin
China

Dimensions

Mounting Plate Size
3 in
Width
3.74 in
Mounting Plate Length
2.64 in

Details

Color
Multicolor
Material
Polyurethane, Steel
Load Capacity
4400 lb

Description

Introducing the 3" Dual Locking Caster Wheel Set by POWERTEC.An impressive combination of precision and heavy duty craftsmanship, these well built stem casters are conveniently paired with thermoplastic rubber wheels. Each wheel was designed with a dual locking lever that adds exceptional stability for material handling and braking versatility for assortment of indoor and outdoor mobilized applications. The swivel mechanism ensures a 360 rotation, providing optimal maneuverability to make smooth transitions or to turn tight corners and take on any obstacle along the way. Each caster wheel flaunts an impressive 150 lb loading capacity perfect for an assortment of medium sized to heavier lifting jobs. This simply means, with this 4 piece set, you'll already be starting out with 600 lbs of smooth rolling. The non-marring wheels protect your floor and offer a soft cushion ride.Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. The set includes threaded flange lock nuts for an easy installation. Commonly Used Application: Dollies, Workbenches, Moving Furniture, Industrial Equipment, Carts, Mobile Grills more!Set Includes a20 piece set of 3-Inch Swivel Casters with Brake TPR Wheels Thermoplastic Rubber Color: Gray.


  • • INCLUDES: (20) Polyurethane Wheels - Dual Locking Caster
  • • DESIGN: 3" Grey non-marking caster wheels are made with polyurethane (PU) rubber type material to protect your floors and offer a quiet, smooth and shock absorbent performance
  • • HEAVY DUTY: Caster wheels feature a premium steel and ball bearing construction delivering industrial strength durability, with a weight capacity of 880 lbs for the complete set
  • • DUAL LOCKING: Casters contain a double lock mechanism to safeguard against rolling and pivoting, while ensuring proper swivel and wheel rotation stability
  • • UNIVERSAL: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of easy to install applications, including roller stands for woodworking, dollies, digital displays, electrical enclosures, workstations, lite furniture, travel and instrument carrying cases, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.