3" Swivel Rubber Caster Wheels w/ Brake & 640 lbs Loads, Heavy Duty Plate Casters, Dual Locking, 4PK
- Mfr # 17023-P4
- Zoro # G423390761
product price:Â
$
24.99
/pk of 4, $6.25/ea
Key Features
Wheel/Tread Material
Rubber, Steel
Mounting Plate Size
2-1/2" x 2-1/2"
Wheel/Tread Color
Muiti color
Caster Mounting Type
Plate Mount
Load Capacity
160 lbs / per
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17023-P4
- Zoro #
- G423390761
- UPC #
- 843441162094
- Country of Origin
- China
- Wheel/Tread Material
- Rubber, Steel
- Wheel/Tread Color
- Muiti color
- Item
- Casters
- Caster Mounting Type
- Plate Mount
- Load Capacity
- 160 lbs / per
Dimensions
- Mounting Plate Size
- 2-1/2" x 2-1/2"
- Wheel Width
- 2-9/16 in
Description
Introducing the 3-Inch Swivel Double Locking Caster Wheel by POWERTEC. This wheel caster provides you with optimal maneuverability for your furniture components, workbenches, tables, chairs, shelving units and so much more. It was designed to move smoothly across hard surfaces or finished concrete while maintaining quiet transport. With a loading capacity of up to 640 lbs for set of 4, the wheel caster replacement gives you project versatility and allows you transform and mobilize a wide range of machinery and stationery components. Features Double brake lock for both swivel and wheel rotation, the 360 Degree ball bearings action ensures smooth, multi-directional turning and control. Heavy duty construction made for long-term durability and able to withstand workshop wear & tear. Please note, these are utility grade casters, and the wheels are not suitable for inside home use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.