8" Caster Wheels (1 Swivel & 1 Fixed), Heavy-Duty Industrial Plate Casters with Rubber Knobby Tread
- Mfr # 17057
- Zoro # G323390731
product price:Â
$
49.15
/ea
Key Features
Wheel Width
4-9/16 in
Wheel/Tread Material
Rubber, Steel
Mounting Plate Size
4-1/2" x 3-15/16"
Load Capacity
518 lbs / per
Wheel/Tread Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17057
- Zoro #
- G323390731
- UPC #
- 843441156307
- Country of Origin
- China
- Wheel/Tread Material
- Rubber, Steel
- Item
- Casters
- Load Capacity
- 518 lbs / per
- Wheel/Tread Color
- Black, Red
Dimensions
- Wheel Width
- 4-9/16 in
- Mounting Plate Size
- 4-1/2" x 3-15/16"
Description
Introducing 8 inch Swivel Heavy Duty Industrial Wheel by POWERTEC. An impressive combination of precision and craftsmanship, this well built swivel caster is conveniently constructed with a solid hard rubber all-terrain wheel. It was designed for a universal assortment of mobilized applications providing an easy rolling, noiseless and robust solution. The swivel mechanism ensures a 360 rotation, providing optimal maneuverability to make smooth transitions or to turn tight corners and face any obstacle along the way. Each caster wheel flaunts an impressive 518 lb. loading capacity perfect for an assortment of heavy lifting jobs. This simply means, the more caster wheels you add, the more you can carry. The non-marring wheels are made of solid rubber, carefully molded onto the rugged steel hub. This helps provide a ber, more durable anti-flat option that can withstand the pressure. The knobby tread material of the tire helps deliver increased traction for most surfaces. Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. Commonly Used Applications: Dollies, Wagons, Lawn Trailers, Hand Trucks, Smoker Grills, Garden Wheelbarrows, Mobile Woodworking Carts, & more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.