Zoro Homepage

3'' Threaded Stem Caster Wheels w/Brake & 600 lbs Loads, Dual Locking TPR Rubber Castor Wheels, 4PK

  • Mfr # 17201N

  • Zoro # G915235259


product price: $29.99
/pk 4, $7.50/ea

Key Features

Color
Multicolor
Size
3 in
Load Capacity
600 lb
Width
3 in
Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17201N
Zoro #
G915235259
UPC #
843441144588
Country of Origin
China

Dimensions

Size
3 in
Width
3 in

Details

Color
Multicolor
Load Capacity
600 lb
Material
Thermoplastic Rubber

Description

Introducing the 3" Dual Locking Stem Caster Wheel by POWERTEC.An impressive combination of precision and heavy duty craftsmanship, these well built stem casters are conveniently paired with thermoplastic rubber wheels. Each wheel was designed with a dual locking lever that adds exceptional stability for material handling and braking versatility for assortment of indoor and outdoor mobilized applications.The swivel mechanism ensures a 360 rotation, providing optimal maneuverability to make smooth transitions or to turn tight corners and take on any obstacle along the way. Each caster wheel flaunts an impressive 150 lb loading capacity perfect for an assortment of medium sized to heavier lifting jobs. This simply means, with this 4 piece set, you'll already be starting out with 600 lbs of smooth rolling. The non-marring wheels protect your floor and offer a soft cushion ride.Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. The set includes threaded flange lock nuts for an easy installation. Commonly Used Applications Dollies Workbenches Moving Furniture Industrial Equipment Carts Mobile Grills more! Set Includes a4 piece set of 3-Inch Swivel Casters with Brake Threaded Stem TPR Wheels and Lock Nuts Thermoplastic Rubber Color: Gray


  • • INCLUDES: (4) TPR Heavy Duty Swivel Caster Wheels with (4)-1/2"-13 UNC Grade 2 Hex Flange Lock Nuts, Stem size: 1/2"-13 x 1-3/8" (35mm)
  • • DESIGN: Offers a threaded stem mount for quick attachment; plus these grey caster wheels are made with high grade thermoplastic rubber (non-marring material) to protect your floors and offer a quiet, smooth and shock absorbent performance
  • • HEAVY DUTY: Caster wheels feature a premium steel construction delivering industrial strength durability, with a reliable weight capacity of 600 lbs for the complete set (weight capacity of 150 lbs. per wheel)
  • • DUAL LOCKING: Casters contain a double lock mechanism to safeguard against rolling and pivoting, while ensuring proper swivel and wheel rotation stability
  • • UNIVERSAL: Swivel casters flaunt 360 degree pivoting action - offering functional versatility for an assortment of easy to install applications, including drum sanders, furniture workbenches, dollies, medium sized utility carts, shelving units, bbq grills, etc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.