Zoro Homepage

36 Inch Heavy Duty Razor Scraper - 4 Wide Blade with Hammer Head & 10 PK Replacement Blades

  • Mfr # 71978N

  • Zoro # G515360740


product price: $34.15
/ea

Key Features

Blade Length
4 in
Blade Material
Steel
Color
Multi color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71978N
Zoro #
G515360740
UPC #
843441146865
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
36 in
Blade Length
4 in

Details

Blade Material
Steel
Color
Multi color

Description

Introducing the 36 Inch Razor Glass Scraper and Replacement Set by POWERTEC. Imagine removing stubborn adhesives, paint, and debris with ease, leaving behind a smooth, clean surface. Our Razor Sharp Glass Scraper is your solution for tackling professional and tough scraping jobs with confidence and efficiency.


  • • HEAVY-DUTY PERFORMANCE: Tackle tough scraping tasks with confidence. This 36-inch (980mm) razor glass scraper features a durable aluminum die-casting blade head and a solid metal hammer head tip for added versatility
  • • EFFORTLESS SCRAPING: The extra-wide 4-inch scraping edge and 0.55mm thick blades make quick work of removing labels, adhesives, paint, and other stubborn materials from glass, tile, and walls. The pre-installed blade is reversed for safety, simply remount it before use
  • • ERGONOMIC COMFORT: The TPU (thermoplastic polyurethane) handle provides a comfortable, non-slip grip and absorbs shocks, reducing hand fatigue during extended use. Experience greater control and comfort while tackling tough scraping jobs
  • • VERSATILE APPLICATIONS: Ideal for a variety of scraping tasks, including removing labels from glass, cleaning bathroom surfaces, scraping peeled walls, and removing debris from tile floors. This versatile tool is a must-have for DIY enthusiasts and professionals alike
  • • VALUE PACK: Includes 10 replacement blades, ensuring you have ample supplies for multiple projects. The yellow plastic knife guard protects the blade and enhances safety during storage and transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.