36-Inch Parallel Clamps | 90 Degree Heavy Duty Steel Bar Jaw Clamp Spreader Tool, 4PK

  • Mfr # 72232-P2

  • Zoro # G722706768


product price:  $170.99
/pk 4, $42.75/ea
Free Shipping & Returns

Key Features

Overall Width
6.7 in
Material
Alloy Steel
Application
Clamping
Color
Multi color
Load Capacity (Lb.)
1,350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72232-P2
Zoro #
G722706768
UPC #
843441159711
Country of Origin
China

Dimensions

Overall Width
6.7 in
Jaw Width
2 in
Throat Depth (In.)
3-5/8 in
Overall Length
46 in
Overall Height
6.3 in
Size
36 in

Details

Item
Parallel Clamps
Material
Alloy Steel
Application
Clamping
Color
Multi color
Load Capacity (Lb.)
1,350 lbs

Description

These premium bar clamps are designed to provide optimal clamping force at a parallel (90 degree) angle for many of your carpentry and woodworking applications. They are ideal for anyone requiring general purpose clamping of wood, glue up panels, tables or other material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.