Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in Cast Iron Swivel Caster Wheels Set, 992 lbs Loads, Plate Casters - 2 with Brake

  • Mfr # 17225

  • Zoro # G622706769


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17225
Zoro #
G622706769
UPC #
843441156116
Country of Origin
China

Description

Take mobility to the next level with the POWERTEC 3-Inch Cast Iron Caster Wheels - engineered for serious weight and rugged environments. This heavy-duty set includes 4 swivel casters (2 with reliable wheel-locking brakes) built from solid cast iron and reinforced with a rust-resistant zinc coating. Whether you're outfitting a workbench, dolly, or material handling cart, these casters support a combined load of up to 992 lbs with smooth 360 degree rotation for effortless movement and control. Key Benefits: Built tough with industrial-grade cast iron for high-load applications Wheel-locking mechanism on two wheels ensures safety and stability 360 degree swivel for easy steering in tight spaces Steel plate construction with zinc coating resists rust and corrosion Perfect for workshops, warehouses, and factory settings Note: Not suitable for delicate floors ideal for concrete, asphalt, or similar hard surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.