Shop POWERTEC
See all product information
Create Account
4-1/2" Glass Cutting Disc, 7/8" Arbor Diamond Blade Wheel with 20mm Bushing, 5PK
- Mfr # 14030-P5
- Zoro # G523390753
product price:Â
$
20.99
/pk of 5, $4.20/ea
Key Features
Maximum Operating Speed
12,000 RPM
Color
Muiti color
Overall Thickness
1/16 in
Size
4-1/2 in, 7/8 in Arbor
For Use With
Angle Grinder with 7/8" Arbor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14030-P5
- Zoro #
- G523390753
- UPC #
- 843441160939
- Country of Origin
- China
- Item
- Cut Off Wheels
- Maximum Operating Speed
- 12,000 RPM
- Color
- Muiti color
- For Use With
- Angle Grinder with 7/8" Arbor
Dimensions
- Overall Thickness
- 1/16 in
- Size
- 4-1/2 in, 7/8 in Arbor
Description
The POWERTEC 14030-P5N 4-1/2 Inch Glass Cutting Disc Set delivers precision and durability for delicate cutting applications. Each blade features a high-manganese steel core with a vacuum-brazed diamond edge, engineered to deliver fast, chip-free cuts through glass, crystal, jade, tile, marble, and more. BUILT With its ultra-thin 1/16 in in profile and #100 diamond grit, this blade ensures smooth operation and minimal material loss, ideal for fine detailing and precision shaping. DESIGN Designed for both wet and dry cutting, it performs reliably across workshop and jobsite environments. The 7/8 in in arbor with included 20mm bushings offers wide compatibility with standard 4-1/2 in in angle grinders, while the 12,000 RPM rating ensures high efficiency without compromising safety. Whether you’re working on decorative glasswork, ceramics, or restoration projects, POWERTEC delivers performance and precision you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.