4 in. Dust Control Flex Cuff with Steel Hose Clamps, Hose Connector Rubber Cuff Coupler, 9PK

  • Mfr # 70149-P9N

  • Zoro # G816222105


product price:  $56.19
/pk 9, $6.24/ea

Key Features

Width (In.)
4-9/16 in
Depth (In.)
2-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70149-P9N
Zoro #
G816222105
UPC #
843441139164
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
4-9/16 in
Depth (In.)
2-9/16 in

Description

The POWERTEC Dust Control Flex Cuff with Hose Clamps, 4-Inch, delivers an airtight connection from one dust-collection fitting to another of comparable size, while eliminating the need for flimsy duct tape connections or other permanent fasteners. Firm yet pliable rubber construction allows enough flexibility to bridge slight diameter differences in hose or tubing. Pre-molded indents on the cuff allows for easy, airtight clamp installation. Handy set includes one rubber cuff and two steel hose clamps.


  • INCLUDES: (9) Flexible Cuff Coupler with (2) Steel Clamps
  • FUNCTION: Provides a perfectly sealed, airtight connection between a pair of 4 inch OD dust collection equipment ports, pipes or fittings
  • EASY TO USE: These reusable flex cuffs are easily installed and can be removed without the need for assorted screws or duct tape
  • PREMIUM BUILD: Made with a durable rubber construction to withstand long-term wear and tear, and possesses a flexible design that seamlessly conforms to slight diameter differences in fittings
  • DIMENSIONS: 4-9/16" O.D, 4" I.D and 2-9/16" Length | Connects to 4 inch nominal outer diameter adapter or dust collection pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.