4 in. Hose to 2-1/2 in. Hose Cone Reducer with 4 in. & 2-1/2 in. Dust Control Flex Cuff

  • Mfr # 70350

  • Zoro # G713330361


product price: $21.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70350
Zoro #
G713330361
UPC #
843441120353
Country of Origin
Taiwan, Province of China

Description

Introducing POWERTEC 70350 4" Hose to 2-1/2" Hose Cone Reducer with 4" & 2-1/2" Dust Control Flex Cuffs for Dust Collection on Power Tool and Vacuum. This limited adapter was designed to provide you with a simple solution to coupling your 4-inch ID dust hoses with 2-1/2 ID dust hoses. Specifically, it allows you to step down from a larger main line to a smaller branch line without compromising air velocity or the effectiveness of your dust collection system. It features a premium, heavy walled ABS plastic construction made for durability and to withstand the wear & tear commonly associated with woodworking dust collection. It's extremely easy-to-use and doesn't require messy tape or additional equipment. "Make a clean and smart connection today with the POWERTEC Cone Reducer." PLEASE NOTE: This reducer is NOT intended to be used for a direct connection to your dust collector or shop vac OD ports. It fits and accommodates hoses ONLY. This coupler is designed to provide you with an airtight connection between a pair of 2-1/2" dust collection fittings or hoses. And it comes equipped with standard hose clamps so that you won't need unattractive duct tape or a messy assortment of screws. It's a highly useful (and reusable) dust collection system accessory, as it allows you to interchange fittings and connect adapters to keep all of your dust collection tools connected. Compatibility: These Flex Cuffs work exclusively with nominal 2-1/2" and 4"O.D. ports, hoses and fittings. Construction: It's made with high quality rubber to ensure long-term durability and possesses a flexible profile capable of conforming to the narrow range of sized ports. Our Customers Have: Connected 2-1/2" and 4" PVC pipe to 2-1/2" and 4" blast gate, Joined table saw to a dust sheriff as a temporary solution, Connected a 2-1/2" and 4" table saw sawdust exit to a shop vac adapter, Used along with the POWERTEC 2-1/2" and 4"Reducer to connect a shop vac to planer. "No matter whether you own one or five of these, the wide range of practical applications are endless." Dimensions of Rubber Connector Cuff: 2-57/64-Inch O.D., 2-1/2-Inch I.D., 4-9/16-Inch O.D., 4-Inch I.D. POWERTEC is a leading manufacturer of high quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry.


  • INCLUDES: (1) 4" to 2-1/2" Dust Collection Hose Reducer, (1) 4" Flexible Hose Cuff Coupler with (2) 4"Dust Hose Clamps, (1)-2-1/2" Flexible Hose Cuff Coupler with (2)2-1/2" Dust Hose Clamps
  • EASY TO USE: These reusable flex cuffs are easily installed and can be removed without the need for assorted screws or duct tape
  • FUNCTION: A handy double sided adapter that allows you to step down from your larger (4") dust collection hose to a smaller (2-1/2) shop vacuum hose branch line. The 2-1/2 in. opening also allows you to fit Shop-Vac, Sears and a variety of other wet/dry vacuum cleaners
  • REDUCER DIMENSIONS: 4" nominal OD end measures 3-61/64" OD and 3-41/64" ID; 2-1/2" nominal OD end measures 2-15/32" OD and 2-9/32" ID
  • FLEX CUFF DIMENSIONS: O.D 2-57/64" and I.D 2-1/2" | Connects to 2-1/2 inch nominal outer diameter adapter or dust hose and O. D 4-9/16" and I. D 4" | Connects to 4 inch nominal outer diameter adapter or dust hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.