4in Diamond Polishing Pads & Hand Sanding Blocks Kit & 4.5in Diamond Turbo Mesh Rim Blade

  • Mfr # 72307

  • Zoro # G722706683


product price: $71.59
/ea

Key Features

Height
7.11 in
For Use With
Tile Saw, Angle Grinder
Application
Polishing
Size
4 in
Material
Alloy Steel, Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72307
Zoro #
G722706683
UPC #
843441156222
Country of Origin
China

Dimensions

Height
7.11 in
Size
4 in
Length
7.09 in
Width
5.9 in

Details

For Use With
Tile Saw, Angle Grinder
Item
Masonry/Tile Tools
Application
Polishing
Material
Alloy Steel, Diamond
Color
Multi color

Description

The4-1/2in Diamond Blade for Cutting Tile .byPOWERTEC.. This porcelain tile cutting blade possesses a continuous rim for fast, smooth cutting. It's universal design is ideal for tile installers and DIY enthusiasts, and suitable for most tile saws and hand-held angle grinders. It has a 7/8 inch arbor hole(with 20mm - 5/8inin adapter rings) and has a bonded diamond edge designed for speeds up to13000 RPM. For use with your tile saw, the blades feature X-teeth for smooth, rapid and consistent cutting action. . The Diamond Polishing Pad Set. by POWERTEC.. Unleash your inner artisan and transform your surfaces with this professional quality diamond polishing pads assortment - your ultimate toolkit for achieving professional-grade results on stone, concrete, marble, and more. . Comprehensive Polishing Power: This 11-piece kit equips you with everything you need to tackle any polishing project. Eight diamond polishing pads ranging from 50 to 6000 grit provide a full spectrum of polishing capabilities, while two wool felt pads add the finishing touch for a mirror-like shine. TheDiamond Hand Polishing Pads (Assorted 4pc Set). byPOWERTEC.. If you're looking to improve the look of your polished, buffed and hand-sanded projects, then this set of diamond hand polishing pads is your ticket to flawless finishes. Their compact size (3-47/64in x 2-23/64in x 1-3/16in) makes them easy to handle for intricate polishing tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.