Shop POWERTEC
See all product information
Create Account
4in x 2-1/2in Stainless Steel Outside Corner Drywall Knife for Gyprock and Plasterboard, 1PK
- Mfr # 72177
- Zoro # G522706692
product price:Â
$
16.55
/ea
Key Features
Blade Length
10.4 in
Blade Material
Stainless Steel
Height
3.5 in
Size
4 in x 2-1/2 in
Color
Silver, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72177
- Zoro #
- G522706692
- UPC #
- 843441157663
- Country of Origin
- China
- Item
- Drywall Tools
- Blade Material
- Stainless Steel
- Color
- Silver, Red
- Application
- PatchingÂ
Dimensions
- Blade Width
- 5.9 in
- Blade Length
- 10.4 in
- Height
- 3.5 in
- Size
- 4 in x 2-1/2 in
Description
POWERTEC 4in x 2-1/2in Stainless Steel Outside Corner Drywall Knife (72177). Smooth outside corners are a breeze with the POWERTEC 72177 Outside Corner Drywall Knife. Featuring a specially angled blade that flexes from 85 to 90 degrees, this knife delivers precise, seamless results on outside corners. Its premium stainless steel construction ensures durability, flexibility, and easy maintenance, while the non-slip, soft-grip handle reduces hand fatigue during extended use. Designed for professionals and DIYers alike, it an essential tool for creating clean, sharp outside corners on drywall, gyprock, and plasterboard surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.