
59-1/2 in L, 14 & 6 TPI, High Carbon Steel, 0.014 in Thick, 2 PK
Mfr # 13616N
Zoro # G316212606
product price: $22.49
/pk 2, $11.25/eaKey Features
Length
59-1/2 in
Teeth per Inch
14 & 6
Thickness
0.014 in
Primary Saw Application
Hard and soft woods, plastic, and plus non-ferrous metals
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13616N
Zoro #
G316212606
UPC #
843441147640
Country of Origin
Taiwan, Province of China
Dimensions
Length
59-1/2 in
Thickness
0.014 in
Details
Teeth per Inch
14 & 6
Primary Saw Application
Hard and soft woods, plastic, and plus non-ferrous metals
Material
High Carbon Steel
For Use With
WEN 3959, BA3959, 3959T, Delta BS100 (28-150), B&D BDBS100, Skil 3385-01 & Other Popular 9” band saws
Description
Introducing the 59-1/2in Bandsaw Blades Assortment set by POWERTEC. POWERTEC Bandsaw Blades Assortment set features a variety of high-quality blades that enhance versatility and efficiency while ensuring optimal performance, making it an ideal choice for both professional woodworkers and DIY enthusiasts. POWERTEC High Carbon Steel Bandsaw Blades are perfect for fine cutting or intricate shapes, and are designed for most woodworking applications.
- INCLUDES: (1) 59-1/2" long, 1/4" wide, 0.014" thick, 14 TPI bandsaw blade (1) 59-1/2" long, 3/8" wide, 0.014" thick, 6 TPI bandsaw blade
- QUALITY: The band saw blade is made from premium, high grade carbon steel with heat resistance and weld
- DESIGN: This precision cutting tool is constructed with an optimal geometric tooth arrangement that provides seamless cutting results at high performance speeds
- APPLICATION: Flexible carbon hard edge blade works perfectly with hard and soft woods, plastic, and plus non-ferrous metals
- TEETH SPECS: 6 TPI & 14 TPI blades have a regular teeth profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.