5in x 4in Stainless Steel Inside Corner Drywall Knife for Gyprock and Plasterboard, 1PK

  • Mfr # 72176

  • Zoro # G022706703


product price:  $16.55
/ea

Key Features

Height
5.3 in
Size
5 in x 4 in
Application
Patching 
Blade Length
11.3 in
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72176
Zoro #
G022706703
UPC #
843441157656
Country of Origin
China

Dimensions

Height
5.3 in
Blade Width
3.4 in
Size
5 in x 4 in
Blade Length
11.3 in

Details

Item
Drywall Tools
Application
Patching 
Blade Material
Stainless Steel
Color
Silver, Red

Description

POWERTEC 5in x 4in Stainless Steel Inside Corner Drywall Knife (72176) Achieve flawless inside corners with the POWERTEC 72176 Inside Corner Drywall Knife. Designed with a precision-angled blade that flexes from 97 to 90 degrees, this knife ensures a perfect finish on every seam. Its high-quality stainless steel blade is rust-resistant, durable, and easy to clean, while the ergonomic soft-grip handle offers exceptional comfort and control. Ideal for both professionals and DIYers, it perfect for new installations, repairs, and renovations where tight, smooth inside corners are essential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.