6-1/2" Circular Saw Blade, 5/8" Arbor, 3/32" Kerf, 24T Carbide-Tipped Blade for Wood Cutting

  • Mfr # 14024

  • Zoro # G522970819


product price:  $11.99
/ea

Key Features

Max. RPM
7000 RPM
Application
Sawing
For Use With
Circular Saw
Kerf
1/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14024
Zoro #
G522970819
UPC #
843441158783
Country of Origin
China

Dimensions

Size
6-1/2 in
Arbor Size
5/8 in

Details

Max. RPM
7000 RPM
Application
Sawing
For Use With
Circular Saw
Kerf
1/16 in
Material
Carbon Steel
Tooth Grind
ATB
Item
Circular Saw Blades
Number of Teeth
24T
Color
Muiti color

Description

The POWERTEC 6-1/2" Circular Saw Blades deliver professional - grade performance for all your woodworking needs. The 40-tooth fine crosscutting blade (14023) is engineered with a thin 1/16" kerf for smooth, precise cuts in wood, plywood, chipboard, and MDF-perfect for detailed finish work. The 24-tooth ripping and framing blade (14024) features a 3/32" kerf for fast, efficient cuts through framing lumber and sheet goods, making it ideal for construction and remodeling. Both blades are built with high-carbon steel bodies, ATB tooth geometry, and tungsten carbide tips for maximum durability, while non-stick coatings, anti-kickback shoulders, and expansion slots ensure reduced friction, safer operation, and longer blade life. Whether you need clean finish cuts or high-speed ripping, POWERTEC gives you the right blade for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.