6-1/2in Circular Saw Blade, 5/8in Arbor, 1/16in Kerf, 40-Tooth Carbide-Tipped Blade, 2PK

  • Mfr # 14023-P2

  • Zoro # G522706685


product price:  $25.35
/pk 2, $12.68/ea

Key Features

Tooth Form
ATB
Arbor Hole Size
5/8 in
Length
9.64 in
For Use With
Circular Saw
Application
Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14023-P2
Zoro #
G522706685
UPC #
843441159667
Country of Origin
China

Dimensions

Arbor Hole Size
5/8 in
Length
9.64 in
Thickness
0.48 in
Width
8.46 in
Size
6-1/2 in

Details

Tooth Form
ATB
Kerf
3/32 in
For Use With
Circular Saw
Application
Cutting
Color
Multi color
Material
Carbon Steel
Max. RPM
7,000 RPM
Item
Circular Saw Blades
Number of Teeth
40 T

Description

The POWERTEC 6-1/2in Circular Saw Blades deliver professional - grade performance for all your woodworking needs. The 40-tooth fine crosscutting blade (14023) is engineered with a thin 1/16in kerf for smooth, precise cuts in wood, plywood, chipboard, and MDF perfect for detailed finish work. The 24-tooth ripping and framing blade (14024) features a 3/32in kerf for fast, efficient cuts through framing lumber and sheet goods, making it ideal for construction and remodeling. Both blades are built with high-carbon steel bodies, ATB tooth geometry, and tungsten carbide tips for maximum durability, while non-stick coatings, anti-kickback shoulders, and expansion slots ensure reduced friction, safer operation, and longer blade life. Whether you need clean finish cuts or high-speed ripping, POWERTEC gives you the right blade for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.