6" Caster Wheels (1 Swivel & 1 Fixed), Heavy-Duty Industrial Plate Casters with Rubber Knobby Tread
- Mfr # 17056
- Zoro # G023390741
product price:Â
$
39.99
/ea
Key Features
Wheel Width
4-9/16 in
Load Capacity
330 lbs / per
Wheel/Tread Material
Rubber, Steel
Mounting Plate Size
4-9/16" x 3-15/16"
Wheel/Tread Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17056
- Zoro #
- G023390741
- UPC #
- 843441156291
- Country of Origin
- China
- Load Capacity
- 330 lbs / per
- Wheel/Tread Material
- Rubber, Steel
- Item
- Casters
- Wheel/Tread Color
- Black, Red
Dimensions
- Wheel Width
- 4-9/16 in
- Mounting Plate Size
- 4-9/16" x 3-15/16"
Description
Introducing 6 inch Fixed Heavy Duty Industrial Wheel by POWERTEC. An impressive combination of precision and craftsmanship, this well built fixed caster is conveniently constructed with a solid hard rubber all-terrain wheel. It was designed for a universal assortment of mobilized applications providing an easy rolling, noiseless and robust solution. Each caster wheel flaunts an impressive 330 lb. loading capacity perfect for an assortment of heavy lifting jobs. This simply means, the more caster wheels you add, the more you can carry. The non-marring wheels are made of solid rubber, carefully molded onto the rugged steel hub. This helps provide a beer, more durable anti-flat option that can withstand the pressure. The knobby tread material of the tire helps deliver increased traction for most surfaces. Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. Commonly Used Applications: Dollies, Wagons, Lawn Trailers, Hand Trucks, Smoker Grills, Garden Wheelbarrows, Mobile Woodworking Carts, & more!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.