Zoro Homepage

6'' Caster Wheels, Heavy Duty Fixed Plate Casters with Rubber Knobby Tread, 4PK

  • Mfr # 17052-P4N

  • Zoro # G715235251


product price: $71.15
/pk 4, $17.79/ea

Key Features

Mounting Plate Size
6.25 in
Material
Steel, Rubber
Width
4.53 in
Color
Multicolor
Load Capacity
1320 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17052-P4N
Zoro #
G715235251
UPC #
843441129219
Country of Origin
China

Dimensions

Mounting Plate Size
6.25 in
Width
4.53 in
Mounting Plate Length
3.94 in

Details

Material
Steel, Rubber
Color
Multicolor
Load Capacity
1320 lb

Description

Introducing POWERTEC 6.25-inch Fixed Heavy Duty Industrial Wheels.An impressive combination of precision and craftsmanship, these well-constructed fixed casters are comfortably constructed with sturdy hard rubber all-terrain wheels. It is designed for a wide range of universal mobilization applications providing an easy, noiseless, and robust winding solution. Each caster wheel boasts an impressive 330 lb. loading capacity, perfect for a wide variety of heavy lifting jobs. This means, the more caster wheels you add, the more you can carry. The non-marring wheels are made of solid rubber, carefully molded into a sturdy steel hub. This helps provide beer, a more durable anti-flat option that can withstand pressure. Protruding tread material helps increase traction for most surfaces. In addition, high-precision ball bearings offer outstanding noise reduction, reduced rolling resistance and consistent conveyance.Frequently Used Applications: Dollies Wagons, Lawn Trailers, Hand Trucks, Smoker Grills, Garden Wheelbarrows,Mobile Woodworking Carts, more!SPECIFICATION: Standard Imperial Dimensions: Plates: 4-1/2-inch x 3-15/16-inchWheel DIA: 6-1-1/4-inchWheel Width: 1-59/64-inchMounting Holes:Center to Center: 2-13/16-inch x 3-3/8-inchMounting Slot: 7/16-inch x 13/16-inchCaster Overall Height: 7-11/16-inch


  • • INCLUDES: (4) All-Terrain FIXED Type Caster Wheel. Installation hardware not included
  • • SWIVEL ACTION: Caster Yoke and mounting plate (drilled with mounting holes) made of 3/16-inch-thick stee
  • • TIRE’S DESIGN: Made of solid molded rubber wheel with knobby tread onto red rimmed steel hub (6. 25-inch diameter)
  • • HEAVY DUTY: The wheels feature premium steel caster yokes and pre-drilled plate mounts, along with a precision ball bearing construction that delivers precise weight distribution, industrial strength durability and an impressive weight capacity of 330 lbs. per wheel
  • • UNIVERSAL: The caster saves you labor, increases your work efficiency and offers versatility for a wide variety of carts, wagons, dollies and indoor and outdoor mobile applications that require the ability to roll smoothly over any surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.