6 in. Heavy Duty F Style Bar Clamps, 3-1/4 in. Throat Depth, 480 lb Clamping Force (4-Pack)
- Mfr # 72339-P2
- Zoro # G922706711
Key Features
Specifications
Details
- MFR #
- 72339-P2
- Zoro #
- G922706711
- UPC #
- 843441159698
- Country of Origin
- China
- Item
- F Clamps
- Load Capacity (Lb.)
- 480 lbs
- Material
- Alloy Steel
- Color
- Multi color
- Application
- Clamping
Dimensions
- Throat Depth (In.)
- 3-1/4 in.
- Overall Width
- 4.45 in
- Overall Height
- 3.94 in
- Size
- 12 in
- Overall Length
- 15.75 in
Description
POWERTEC 72338-P2N Heavy Duty 6" F Style Bar Clamps. Compact, powerful, and built for precision - the POWERTEC 6" Heavy Duty F-Style Bar Clamps deliver up to 480 lbs of clamping force for secure, reliable holds on your woodworking and assembly projects. Crafted from heat-treated steel, these clamps provide outstanding durability and resistance to bending under pressure. Design: The 3-1/4" throat depth and smooth sliding head allow effortless adjustments, while the ergonomic T-handle ensures better torque and comfort during use. Designed for versatility, these clamps are ideal for cabinetry, welding, gluing, and general workshop applications where control and stability matter most.
- INCLUDES: (4) Heavy Duty 6" F Style Bar Clamps - built for woodworking, assembly, and general workshop use.
- DURABLE STEEL CONSTRUCTION: Crafted from high-quality, heat-treated steel for long-lasting strength and resistance to bending under heavy loads. Designed to withstand repeated use in demanding shop conditions.
- STRONG CLAMPING FORCE: Provides up to 480 lbs of clamping pressure for a secure hold on workpieces. Ideal for heavy-duty woodworking projects, glue-ups, and material holding applications.
- ERGONOMIC & RELIABLE DESIGN: Sliding head with smooth rail operation, paired with a large T-handle for comfortable grip and better torque application. Includes swivel pads that self-adjust to clamp evenly without damaging surfaces.
- SIZE & CAPACITY: Features a 6-3/4" jaw opening capacity with a 3-1/4" throat depth, giving you the reach and holding power needed for a wide variety of clamping tasks. Perfect for woodworking, cabinetry, welding setups, and other workshop projects.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.