Zoro Homepage

6 in. Hose Splice for Dust Collector Fitting, 2PK

  • Mfr # 70280N

  • Zoro # G915958387


product price: $17.99
/pk 2, $9.00/ea

Key Features

Color
Black
Material
ABS plastic
Width
5.97 in
Length
4-1/16 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70280N
Zoro #
G915958387
UPC #
843441150503
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.97 in
Length
4-1/16 in
Thickness
0.125 in

Details

Color
Black
Material
ABS plastic

Description

Introducing the 6-Inch Dust Collection Spice by POWERTEC.These handy dust collector accessories provide you with the ability to connect/join two sections of the standard 6" ID dust collection hose together. The splice fits inside two sections of 6" ID flexible dust control hose and attaches with two band clamps, thus creating a longer hose. They feature a simplistic and straightforward design, and are made out of abrasive resistant and highly durable ABS plastic to withstand the wear & tear commonly associated with woodworking and dust extraction.Although extremely easy to use, this dust collection fitting is highly versatile. With a little imagination, you can use them for an assortment of applications such as connecting: Two 6" dust hoses together Two sections of a 6" ID pipe 6" hose to 6" PVC drain pipe The possibilities are limitless!


  • INCLUDES: (2) Dust collection splice
  • FUNCTION: Provides a quick, easy and reliable solution to connecting 6-inch dust collection hoses
  • VERSATILE: Ideal for an assortment of dust collector set-ups including connecting two 6" id pipes, making a connection from a pipe to a 6" id flexible hose, or making a hose extension from one 6" id dust collection hose to another, and more
  • PREMIUM QUALITY: Made out of semi-flexible abs plastic, known for it’s durable nature and the ability to resist against heat and abrasives commonly associated with workshop dust extraction and woodworking applications
  • DIMENSIONS: Outer diameter - 6" nominal (actual size 5.97"), thickness - 0.125", overall length - 4-1/16"
  • PLEASE NOTE: The splice is specifically designed to fit inside most 6-inch dust collection hoses and will require hose clamps. To use with other 6-inch fittings and pipes, you may require other attachment methods

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.