Shop POWERTEC

6 in. Steel Bar Clamps w/ 600 lbs Loads Limit & 2-1/2 in. Throat, Quick-Release F Clamp, 2PK

  • Mfr # 71917N
  • Zoro # G915878074

product price: 
$
21.99
/pk of 2, $11.00/ea

Key Features

Throat Depth (In.)
2-1/2 in
Material
Steel
Length
10-3/64 in
Capacity
600 lb
Opening
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71917N
Zoro #
G915878074
UPC #
843441148678
Country of Origin
China
Material
Steel
Capacity
600 lb
Opening
6 in
Color
Multi color

Dimensions

Throat Depth (In.)
2-1/2 in
Length
10-3/64 in

Description

Introducing the 6 Inch Steel Bar F-Clamps Set by POWERTEC.These heavy-duty F-clamps boast a 6-inch jaw opening, making it ideal for tackling everything from sprawling glue-ups to wide boards and thick materials. The F-clamp design lets you apply pressure quickly and easily, while our featured micro-adjustment handle allows for high precision fine-tuning, ensuring a perfect fit every time.Design FeaturesEach steel bar clamp features durable, anti-slip non-marring plastic jaw pads that grip tight without damaging your work surface. Plus, the ergonomic, micro-adjustment handle features acme threads and provides a comfortable grip, even during extended clamping sessions. In addition, a 2-1/2" throat depth, a 6-inch opening and a quick-release lock allow you to adjust and lock your workpiece in seconds.Clamping PowerThis F-clamp packs a wallop with 600 lbs of clamping force, secured by a sturdy metal latch. The dual clutch adjustable cast iron arm ensures rock-solid stability, no matter how much pressure you apply.Multi-FunctionalThese versatile woodworking clamps aren't just for wood glue-ups. They are perfect for a wide range of projects, from metalworking and DIY repairs to crafting and upholstery. Whether you're a seasoned pro or a weekend warrior, this F-clamp will be your go-to tool for countless tasks.


  • INCLUDES: (1) 6-Inch Steel Bar Clamp Set (2 Pack)
  • FUNCTION: A versatile tool that can be used for a variety of woodworking, metalworking and DIY projects. The F-clamp design provides a quick and easy way to apply pressure, while the bar allows precise adjustments
  • CLAMP FORCE: These F Steel Bar Clamps features a whopping 600 lbs of clamping power, secured by a metal latch, tackling even the most demanding projects. The large, durable plastic jaw pads protect your work from marring
  • FEATURES: These woodworking clamps boast ergonomic, micro-adjustment handles for comfortable grip and dual machined grooves for ultimate stability. Plus, a 2-1/2" throat depth, 6 inch opening, and a quick-release latch lets you adjust and lock in seconds
  • PREMIUM BUILD: With ductile cast iron and hardened steel construction, each steel bar clamp gives you a stronger clamping action to clamp with confidence
  • APPLICATIONS: Holding materials steady for drilling, routing, and cutting, or crafting temporary jigs and fixtures for high precision woodworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.