6 in. Swivel Caster Wheels with Dual Locking Brake, 1390 lbs Load, Heavy Duty Industrial Grade, 4PK

  • Mfr # 17216N

  • Zoro # G015878066


product price:  $49.99
/pk 4, $12.50/ea

Key Features

Wheel/Tread Material
Polyurethane (PU)
Wheel Width
1-9/16 in
Color
Multi color
Caster Mounting Type
Plate Mount
Load Capacity
1390 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17216N
Zoro #
G015878066
UPC #
843441149804
Country of Origin
China

Dimensions

Wheel Width
1-9/16 in
Mounting Plate Length
3-7/8 in
Mounting Plate Size
4-3/8 in x 3-7/8 in

Details

Wheel/Tread Material
Polyurethane (PU)
Color
Multi color
Caster Mounting Type
Plate Mount
Load Capacity
1390 lb

Description

Introducing the 6" Dual Locking Swivel Caster Wheel 4pc Set by POWERTEC. An impressive combination of precision and heavy duty craftsmanship, these well built steel swivel casters are conveniently paired with polyurethane PU rubber wheels. Each wheel was designed with a dual locking lever that adds exceptional stability for material handling and braking versatility for assortment of indoor and outdoor mobilized applications. The swivel mechanism ensures a 360 rotation, providing optimal maneuverability to make smooth transitions or to turn tight corners and take on any obstacle along the way. Each caster wheel flaunts an impressive 1390 lb loading capacity - perfect for an assortment of heavy lifting jobs. The non-marring wheels protect your floor and offer a soft cushion ride. The plate mount comes with 4 pre-drilled holes, offering a simplistic approach to mounting. Additionally, the high precision ball bearings offer exceptional noise reduction, decreased rolling resistance and consistent hauling. Commonly Used Applications: Dollies, Moving Furniture, Industrial Equipment Carts and more!


  • INCLUDES: Set of 4 Dual Locking Caster Wheels - 6" Polyurethane Wheels (2 w/ Break Lock, 2-w/out Break Lock)
  • INDUSTRIAL GRADE: Built with a carbon steel construction, these casters ensures exceptional strength and durability for industrial applications. The steel frame is complemented by an anti-rust coating, providing protection against corrosion. The large 6-inch wheel diameter offers an ideal balance of stability and maneuverability, allowing for easy movement of heavy loads while maintaining control
  • HEAVY DUTY: Engineered for heavy-duty industrial use, this caster wheel set boasts an impressive 1390 lbs (630kg) loading capacity, making it ideal for moving large, heavy equipment and machinery with ease. The ball bearing construction combined with polyurethane wheels ensures a smooth, silent operation, even under significant weight
  • DUAL LOCKING: Activate the dual locking brake with your foot to lock both the wheel from spinning and the base from swiveling, keeping heavy equipment securely stationary
  • VERSATILE APPLICATIONS: This caster wheel set is built for a variety of industrial, commercial, and medical applications. Ideal for warehouses, factories, and manufacturing, it’s also perfect for medical carts, laboratory equipment, and automotive workshops. Offering quiet, stable movement while protecting floors, these casters are suitable for use on concrete, tile, wood floors, and carpet, ensuring smooth mobility across different surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.