7 pcs Reciprocating Saw Blades Set, Metal & Woodcutting Sawzall Blades Assortment for Plumbing Work
- Mfr # 14403
- Zoro # G722970770
product price:
$
22.55
/ea
Key Features
Color
Muiti color
Application
Sawing
Size
Assorted size
Length
Assorted size
Material
8% Cobalt, High Carbon Steel, High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14403
- Zoro #
- G722970770
- UPC #
- 843441158714
- Country of Origin
- China
Dimensions
- Size
- Assorted size
- Length
- Assorted size
Details
- Color
- Muiti color
- Application
- Sawing
- Material
- 8% Cobalt, High Carbon Steel, High Speed Steel
- Item
- Reciprocating Saw Blades
- For Use With Saw Type
- Rreciprocating saw
Description
POWERTEC 7pcs Reciprocating Saw Blade Set - HCS & M42 Bi-Metal The POWERTEC 14403 7-Piece Reciprocating Saw Blade Set offers a versatile blend of high-carbon steel (HCS) and M42 bi-metal blades to handle a wide range of cutting needs. The HCS blades excel at fast, aggressive cuts in wood and branches, while the M42 bi-metal blades -with 8% cobalt - deliver outstanding hardness, heat resistance, and long wear life for metal, aluminum, and wood with nails. Designed with a 10° tooth angle for faster cutting and improved control, these blades reduce vibration and prevent wandering for cleaner results. Finished with a protective coating to resist rust, corrosion, and heat, this set works with all standard reciprocating saws and comes with a balanced variety of lengths and TPIs to cover multiple jobsite and workshop tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.