70.5 in L, 1/2 in W, 4 TPI, Bi-Metal, 0.025 in Thick

  • Mfr # 13240

  • Zoro # G012369123


product price:  $18.75
/ea

Key Features

Length
70.5 in
Width
1/2 in
Thickness
0.025 in
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13240
Zoro #
G012369123
UPC #
843441105626
Country of Origin
China

Dimensions

Length
70.5 in
Width
1/2 in
Thickness
0.025 in

Details

Teeth per Inch
4
Primary Saw Application
Aluminum, copper, lead and other soft metal
Material
Bi-Metal
For Use With
Craftsman, Rikon
Color
Silver

Description

Introducing the Bi-Metal Bandsaw Blade by POWERTEC This premium bandsaw cutting blade was specifically designed to tackle soft/ non-ferrous metals and nickel-based alloys. However, it's also sharp and diverse enough to handle some hard plastics and most wood-based projects. The blades teeth were constructed with a triple-tempered high speed cobalt steel M42 and possess an alloy steel backing strip for fatigue resistance. Ultimately, this blade offers high precision accuracy with long-term durability. Features Good for cuts in solid, structural, and tubular shapes. Compatible with any bandsaw using 70 1/2 inch blades. Raker set helps clear chips for reduced clogging, and optimal workflow, and a smoother finish. Professionally engineered welding point for optimal cutting performance. Possesses a fixed teeth profile of 14TPI - perfect for metal shaped items or tubes with a small diameter profile. PERFECT FITS Suitable for most 70 1/2 in. long. 10 in. Sears Craftsman 21400. Rikon 10-305 and 10-3061 POWERTEC is a leading manufacturer of high-quality woodworking tools and accessories, machines, and an assortment of OEM replacement parts.


  • •INCLUDES: (1) Bi-Metal Band Saw Blade
  • •FUNCTION: A premium bandsaw blade designed specifically for cutting non-ferrous metal (also known as soft metal), including aluminum, copper, lead, zinc and tin
  • •CUT TYPE: 14 TPI (teeth per inch) Raker Set teeth arrangement, all teeth arranged evenly for better cutting performance
  • •SPECS: Made out of triple-tempered high speed M42 cobalt steel - 70-1/2 inches long, 1/2 inch wide (70-1/2" x 1/2" bandsaw blade) with 0.025 thickness
  • •COMPATIBLE: With all bandsaws using 70-1/2 x 1/2 inch blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.