8'' Heavy Duty Handheld Vacuum Suction Cups Lifter with 242 lbs Loads Capacity, 2PK

  • Mfr # 71884-P2N

  • Zoro # G715235275


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71884-P2N
Zoro #
G715235275
UPC #
843441138334
Country of Origin
Taiwan, Province of China

Description

Introducing the 8 Inch Vacuum Suction Cup Lifter POWERTECIf you're looking for a reliable solution to lifting heavy and awkward objects, effortlessly, this heavy duty vacuum suction cup lifter is for you. This versatile suction tool empowers you to tackle a wide range of lifting tasks safely and efficiently, making it an essential addition to your arsenal, whether you're a professional contractor, DIY enthusiast, or simply someone who wants to put less stress on their back, this product will help you move materials with increased stability and confidence. Features Uncompromising Power: Securely handle loads weighing up to 242 lbs.Unwavering Durability: Built to last with high-impact ABS plastic, heavy duty rubber, and a rustproof handle.Effortless Operation: Pump-activated suction makes lifting a breeze.Unmatched Confidence: Monitor the red-line indicator to ensure there is proper suction for lifting. Purchase and use a second suction cup and use for added security.


  • • INCLUDES: 8" Vacuum Suction Cup with Carrying Case (2 pack)
  • • FUNCTION: To assist with large format tile (LFT), glass windshields, sheet metal, and other smooth surface materials, this versatile 8-inch heavy-duty vacuum suction cup makes lifting and moving a wide range of materials easier, safer, and more efficient. It saves labor, ensures stability and durability, eliminates slipping, helps prevent injuries, and boosts work productivity. Please note: Due to the flexible nature of many LVP/LVT products, we do not recommend using our suction cups with LVP/LVT flooring
  • • FEATURES: Incredibly powerful vacuum suction cup has a safe load capacity of 242 lbs (hold suction). Included carrying case helps keep the suction cup clean and free from accidental damage during transportation and storage
  • • EASY TO USE: Requires just a few pumps, and features a trigger release for safe and effortless operation
  • • APPLICATIONS: Quickly grips and attaches to nonporous, smooth surfaces - providing you with a reliable hold for lifting, carrying, installing and moving large format tile, heavy glass materials, and other smooth objects such as windshields, aquariums, or plastics, sheet metal, doors, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.